1-3/10 in. Ceramic Replacement Round Tip Blade (Pack of 4)

Part #S10404  |  Item #7439091  |  Manufacturer Part #10404

Call for Pricing per PACK

Blade Length:

1-3/10 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Razor-sharp hand sharpened ceramic replacement blades, for use only with the Slice™ ceramic cutters
  • Use exclusively with Slice cutting tools 10400, 10503, 10512, 10513, and 10514
  • Each blade measures approximately 1-5/16" (34mm) in length
  • Lasts up to 10x longer than metal
  • Never rusts, chemically inert, non-magnetic
  • Does not conduct electricity
  • Safer blades compared to traditional metal
  • Less blade changes means less injuries

Specifications

Blade Length: 1-3/10 in

Blade Material: Ceramic

Blade Width: 1/4 in

Brand Model Compatibility: Box Cutter

GSA Approved: No

Material: Ceramic

Package Quantity: Pack of 4

Product Type: Blade