Auto Retractable Box Cutter in Green

You last purchased this on
 
Slice

Auto Retractable Box Cutter in Green

This product requires certification to purchase.
You last purchased this on
 
Slice

Auto Retractable Box Cutter in Green

  • Fast #
  • Part #S10503
  • Item #7438375
  • Manufacturer Part #10503
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Green Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Easy-hold finish protects hands by wrapping around fist while housing limits amount of exposed ceramic-blade to further reduce injuries
  • Automatically retracts back into the housing when slider button is released for added safety
  • Auto-retractable box cutter with a ceramic blade
  • High visibility green rubberized interior grip
  • Easy access blade storage
  • Stays sharp 10X longer than steel
  • High-tech double-sided hand-sharpened ceramic blade designed to reduce injuries by incorporating safer rounded-tips
  • Requires Certification

Specifications

Blade Material:
Ceramic
Color Finish Name:
Green
GSA Approved:
No
Product Type:
Box Cutter
Tool Type:
Cutter