SLIDE/GRAB BAR 36 ASSEMBLY

Part #SYMT600B36VLHS  |  Item #7293292  |  Manufacturer Part #T-600B-36-V-L/HS

Type:

SYMT600B36VLHS
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Grab bar 36" - 1 1/Diameter 2"
  • ADA slide mechanism
  • Flexible metal hose 60"
  • ADA white handheld spray with non-positive shut off
  • In-line vacuum breaker
  • Supply elbow included
  • Wall connection and flange
  • Hand shower wand not included

Specifications

Type: SYMT600B36VLHS