4-3/8 x 3-3/4 in. Line Set Cover System Plastic in Ivory
4-3/8 x 3-3/4 in. Line Set Cover System Plastic in Ivory
Package Quantity Info:
EA: 1 CA: 10-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Temperature range: -4° F to 140° F
- Compliments any residential or commercial building
- Weather resistant PVC, UV stabilized and fire resistant
- One year warranty
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- BAA Compliant:
- No
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Ivory
- Fitting Size 1:
- 3-3/4 in
- Fitting Size 2:
- 3-3/4 in
- Fitting Sizes:
- 3-3/4 in
- Height:
- 3 in
- Length:
- 4-3/8 in
- Material:
- Plastic
- Material Type:
- Polymer
- Product Type:
- Line Set Cover
- Width:
- 4-1/4 in