5-3/4 in. Line Set Cover System Polymer and PVC in White

You last purchased this on
 
Slimduct®

5-3/4 in. Line Set Cover System Polymer and PVC in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Slimduct®

5-3/4 in. Line Set Cover System Polymer and PVC in White

  • Fast #
  • Part #REC85214
  • Item #4383127
  • Manufacturer Part #85214
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Temperature range -4°F to 140° F
  • Compliments any residential or commercial building, available in SD77 (2¾"), SD100 (3¾"), SD140 (5½") and 3 color options
  • Weather resistant PVC, UV stabilized & fire resistant. Tested to over 2,000 hours.
  • 1 year warranty
  • 78" duct lengths, and 15 fittings assuring complete flexibility of installation
  • Requires Certification

Specifications

BAA Compliant:
No
Color Finish Name:
White
Height:
5-3/4 in
Material:
Plastic
Material Type:
Polymer, PVC
Temperature Range:
-4 to 140 Deg F
Width:
6-7/8 in