4-1/2 x 2-3/4 in. 45 Degree Flat Elbow Polymer and PVC in White
4-1/2 x 2-3/4 in. 45 Degree Flat Elbow Polymer and PVC in White
Frequently Purchased Together
Product Details
- Temperature range -4°F to 140° F
- Compliments any residential or commercial building, available in SD77 (2_"), SD100 (3_"), SD140 (5_") and 3 color options
- Weather resistant PVC, UV stabilized & fire resistant. Tested to over 2,000 hours.
- 1 year warranty
- 78" duct lengths, and 15 fittings assuring complete flexibility of installation
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- BAA Compliant:
- No
- Color Finish Name:
- White
- Fitting Size 1:
- 2-3/4 in
- Fitting Size 2:
- 2-3/4 in
- Fitting Sizes:
- 2-3/4 in
- Height:
- 2-5/8 in
- Length:
- 4-1/2 in
- Material:
- Plastic
- Material Type:
- Polymer, PVC
- Width:
- 3-1/4 in