SD 78 in. Slim Duct 77 Brown

You last purchased this on
 
Slimduct®

SD 78 in. Slim Duct 77 Brown

This product requires certification to purchase.
Brand image
You last purchased this on
 
Slimduct®

SD 78 in. Slim Duct 77 Brown

  • Fast #
  • Part #REC85064
  • Item #4383281
  • Manufacturer Part #85064
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brown Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Accommodates single and multiple exposed line sets
  • Non-paintable
  • Protect lineset, wiring, and drain hose from weather, vandalism, pet and pest damage
  • UV, fire, and weather resistant
  • Requires Certification

Specifications

ADA Compliant:
No
Adjustable:
No
BAA Compliant:
No
Color Finish Category:
Browns
Color Finish Name:
Brown
Fitting Size 1:
2-3/4 in
Fitting Size 2:
2-3/4 in
Fitting Sizes:
2-3/4 in
Height:
2-3/8 in
Length:
78 in
Material:
Plastic
Material Type:
Polymer, PVC
Product Type:
Line Set Cover
Width:
2-7/8 in