Slimfold® Louver II 80-1/2 in. Built-In Steel Bi-Fold Door in Bright White and Ivory

DBF68LII

Width

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Features a 5/8" mill finish aluminum track
  • Heavy-duty, long life
  • Maximum opening access
  • Optional bottomless track bracket
  • Patented, durable hardware
  • Smooth or leather "no fingerprint" texture

SPECIFICATIONS

Collection
Slimfold® Louver II
Color Finish
Bright White, Ivory
Color Finish Category
Whites
Height
80-1/2 in
Installation Type
Built-in
Material
Steel
Width
24 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday