Slip-Joint Ductile Iron Pipe

DI350SJP

  • PIPE TUBING SIZE
  • PRICE

DESCRIPTION

  • A dependable, single gasket, push-on type joint meeting affords the customer lower joint cost and time-saving advantages in installation
  • Ductile iron pipe is the most reliable and rugged product available for water transmission
  • Provides exceptional strength and flexibility

SPECIFICATIONS

ANSI Specifications
ANSI A21.15, ANSI B16.21
AWWA Specifications
AWWA C110, AWWA C111, AWWA C115
Application
Water
Ductile Iron Class
CL350
Ductile Iron Pipe Type
Ductile Iron Slip Joint Pipe
End Connection 1
Slip Joint
End Connection 2
Slip Joint
Material
Ductile Iron
Pipe Lining
Cement
Pipe Tubing Size
14 in
Pressure Class
350#

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday