Slip-On 150# 316L Stainless Steel Raised Face Flange

IS6LRFSOFE

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

Clean Bagged
No
End Connection 1
Slip On
End Connection 2
Slip On
End Connections
Slip On
FM Approved
No
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Flange Type
Raised Face, Slip On
IAPMO Listed
No
Material
Stainless Steel
Material Type
316L
NSF Certified
No
Pressure Class
150#
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday