Slip-On 1500# Flat Face Carbon Steel Flange

G1500FFSOF

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

End Connection 1
Slip On
End Connection 2
Slip On
End Connections
Slip On
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Fitting Type
Straight
Flange Type
Flat Face, Slip On
Material
Carbon Steel
Pressure Class
1500#

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday