Slip-On 300# Carbon Steel Flat Face Flange

G300FFSO

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

End Connection 1
Slip On
End Connection 2
Slip On
End Connections
Slip On
Fitting Size 1
12 in
Fitting Size 2
3-1/2 in
Fitting Sizes
12 in x 3-1/2 in
Fitting Type
Reducing
Flange Type
Flat Face, Slip On
Material
Carbon Steel
Pressure Class
300#

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday