Slip-On 300# Standard Raised Face Carbon Steel Flange

P300RFSO

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM A-105
End Connection 1
Slip On
End Connection 2
Slip On
End Connections
Slip On
Fitting Size 1
5 in
Fitting Size 2
2 in
Fitting Sizes
5 in x 2 in
Fitting Type
Reducing
Flange Type
Raised Face, Slip On
Material
Carbon Steel
Origin
Global
Pressure Class
300#
Schedule Class
Standard

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday