1 in. Slip-On 600# 316L Stainless Steel Raised Face Flange

IS6006LRFSOF

To see pricing and availability for these products, Create an Account.
Already a customer? Login
  • FITTING SIZES
  • 1 in

    IS6006LRFSOFG

  • 3 in

    IS6006LRFSOFM

DESCRIPTION

SPECIFICATIONS

Clean Bagged
No
End Connection 2
Slip On
End Connections
Slip On
FM Approved
No
Fitting Size 2
1 in
Flange Type
Raised Face
IAPMO Listed
No
NSF Certified
No
UL Listed
No

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday