0.25 gpf Manual Flush Valve
0.25 gpf Manual Flush Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Integrity of the product is maintained with control stop plug
- Durability is facilitated with high copper, low zinc brass castings for dezincification resistance and components made from PERMEX rubber compound for chloramine resistance
- Fixed volume piston with filtered O-ring bypass and ADA-compliant, metal oscillating, non-hold-open handle ensure reliable, water-efficient operation
- Vacuum breaker flush connection
- Valve shall be in compliance to the applicable sections of ASSE 1037
- Cast wall flange with set screw
- Valve body, cover, tailpiece and control stop shall be in compliance with ASTM alloy classification for semi-red brass
- Adjustable tailpiece
- Spud coupling, wall and spud flanges for 3/4" top spud
- Fixed volume piston with filtered O-ring bypass
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Application:
- Commercial
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Flow Rate:
- 0.25 gpf
- Flow Rate Range:
- .25 gpf - 1.0 gpf
- Flush Type:
- Manual
- Flush Valve Application:
- Commercial Urinal
- Green Product:
- Yes, WaterSense
- Installation Type:
- Wall Mount
- Material:
- Brass
- Product Type:
- Flushometer
- Spud Location:
- Top
- Spud Size:
- 3/4 in
- WaterSense Labeled:
- Yes