1.28 gpf Sensor Flush Valve
Ecos® 1.28 gpf Sensor Flush Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- User friendly three (3) second flush Delay
- “Low Battery” flashing LED
- Main seat, stop seat and vacuum breaker molded from PERMEX® rubber compound for chloramine resistance
- Engineered metal cover with replaceable lens window
- If the user is present for less than one minute and leaves the sensing zone or chooses the small override button, a reduced flush initiates (1.1 gpf/4.2 Lpf) eliminating liquid and paper waste, saving 1/8 gallon of water
- If the user is present for greater than one minute and leaves the zone or chooses the large override button, the full flush initiates (1.28 gpf/4.8 Lpf) eliminating solid waste and paper
- Fixed metering bypass and no external volume adjustment to ensure water conservation
- Sweat solder adapter with cover tube and cast wall flange with set screw
- Four (4) size AA batteries included
- PERMEX® synthetic rubber flex tube diaphragm with dual filtered bypass designed for improved life and reduced maintenance
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Application:
- Commercial
- Battery Type:
- Lithium
- Collection:
- Ecos®
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 gpf - 1.5 gpf
- Flush Type:
- Sensor
- Flush Valve Application:
- Commercial Toilet
- Green Product:
- Yes, WaterSense
- Material:
- Brass
- Power Source:
- Battery
- Product Type:
- Flushometer
- Spud Location:
- Top
- Spud Size:
- 1-1/2 in
- Valve Size:
- 1 in
- WaterSense Labeled:
- Yes