1000 3.5 gpf Bedpan Washer Flush Valve

You last purchased this on
 
Sloan

Regal® 1000 3.5 gpf Bedpan Washer Flush Valve

  • Fast #
  • Part #S3089751
  • Item #1438801
  • Manufacturer Part #3089751
4.2 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Sloan

Regal® 1000 3.5 gpf Bedpan Washer Flush Valve

This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Ideal for healthcare applications
  • Diverter spray arm for easy cleaning of bedpans
  • Bedpan washer
  • Requires Certification

Specifications

ANSI:
ANSI A117.1
ASME:
ASME A112.19.6
Collection:
Regal®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Flow Rate:
3.5 gpf
Flow Rate Range:
Greater than 1.5 gpf
IAPMO Listed -:
Yes
Installation Type:
Wall Mount, Floor Mount
Material:
Brass
Type:
S3089751
Valve Size:
1 in
WaterSense Labeled:
No