MNPT Repair Kit for ETF-80/880/660/770, EBF-85/187 and SF-2200/2250

You last purchased this on
 
Sloan

ETF-1039-A MNPT Repair Kit for ETF-80/880/660/770, EBF-85/187 and SF-2200/2250

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sloan

ETF-1039-A MNPT Repair Kit for ETF-80/880/660/770, EBF-85/187 and SF-2200/2250

  • Fast #
  • Part #S3365756
  • Item #4250176
  • Manufacturer Part #3365756
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

Brand Model Compatibility:
ETF-80/880/660/770, EBF-85/187, SF-2200/2250
CEC Compliant:
For Sale in CA
Collection:
ETF-1039-A
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
End Connection 1:
MNPT
End Connections:
MNPT
Faucet Part Type:
Repair Kit
Flow Rate:
0.35 gpm
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Product Type:
Spray Head