1-1/2 in. Vacuum Breaker in Rough Brass
1-1/2 in. Vacuum Breaker in Rough Brass
Package Quantity Info:
EA: 1 CA: 25-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Used for connecting flush valve body to fixture
- Various lengths and diameters are available
- Vacuum breaker tube
Specifications
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Rough Brass
- Fitting Size 1:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in