1-Bowl Vitreous China Wall Mount Lavatory Sink in White

This product has been replaced by

Sloan Valve White Wall Mount Basin
Sloan 21-1/2 x 20-1/2 in. Rectangular Wall Mount Bathroom Sink in White
Manufacturer Part #3873165
You last purchased this on
 
Sloan

1-Bowl Vitreous China Wall Mount Lavatory Sink in White

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Sloan Valve White Wall Mount Basin
Sloan 21-1/2 x 20-1/2 in. Rectangular Wall Mount Bathroom Sink in White
Manufacturer Part #3873165
Sloan

1-Bowl Vitreous China Wall Mount Lavatory Sink in White

  • Fast #
  • Part #S3873105
  • Item #4633108
  • Manufacturer Part #3873105
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.19.2
CSA Certified:
CSA B45.1
Color Finish Category:
Whites
Color Finish Name:
White
Faucet Center Size:
8 in
Material:
Vitreous China
Number of Bowls:
1
Number of Holes:
3 Hole
Pedestal Only:
No
Sink Installation Type:
Undermount
Sink Size Range:
21 in - 25 in
Sink Size, Overall:
22-3/8 in x 19-3/4 in x 7-3/4 in
Type:
S3873105
Vessel Only:
Yes