1 in. Screwdriver Stop in Plated Polished Chrome

You last purchased this on
 
Sloan

Bak-Chek® 1 in. Screwdriver Stop in Plated Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sloan

Bak-Chek® 1 in. Screwdriver Stop in Plated Polished Chrome

  • Fast #
  • Part #S0388000
  • Item #2036203
  • Manufacturer Part #0388000
4.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Specifications

Brand Model Compatibility:
ECOS® Single-flush and Dual-flush Flushometers
Collection:
Bak-Chek®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Product Type:
Screw Driver Stop
Valve Size:
1 in