115 1.28 gpf Exposed Water Closet Flushometer
115 1.28 gpf Exposed Water Closet Flushometer
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Dual Filtered Bypass
- Brass construction
- Flushometer
- High efficiency
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.6
- CSA Certified:
- Yes
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 gpf - 1.5 gpf
- Installation Type:
- Wall Mount, Floor Mount
- Material:
- Brass
- Valve Size:
- 1 in
- WaterSense Labeled:
- No