1/2 x 1-1/2 x 13-1/2 in. Trap Primer Vacuum Breaker

You last purchased this on
 
Sloan

VBF-72-A 1/2 x 1-1/2 x 13-1/2 in. Trap Primer Vacuum Breaker

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sloan

VBF-72-A 1/2 x 1-1/2 x 13-1/2 in. Trap Primer Vacuum Breaker

  • Fast #
  • Part #S3396076
  • Item #84116
  • Manufacturer Part #3396076
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Model: VBF-72-A1
  • Supplied with Royal® flushometers
  • Requires Certification

Specifications

Collection:
VBF-72-A
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
End Connection 1:
NPT
End Connections:
NPT
Fitting Size 1:
1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1/2 in x 1-1/2 in
Length:
13-1/2 in
Product Type:
Trap Primer
Weight:
2 lb