1.28 gpf Combination Flushometer

Part #S3522647  |  Item #4599443  |  Manufacturer Part #3522647

$ 1,130.30 EACH

Flow Rate:

1.28 gpf

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Valve body, Cover, Tailpiece and Control Stop shall be in compliance with ASTM Alloy Classification for Semi-Red Brass
  • Valve shall be in compliance to the applicable sections of ASSE 1037

Documents

Specifications

ADA Compliant: No

BAA Compliant: No

CARB OTC LEED Compliant: No

Color Finish: Polished Chrome

Color Finish Category: Chromes

Flow Rate: 1.28 gpf

Flow Rate Range: 1.0 gpf - 1.5 gpf

GSA Approved: No

IAPMO Listed: No

Installation Type: [Wall Mount, Floor Mount]

Power Source: Hardwired

Type: S3522647

WaterSense Labeled: No