Sloan Valve 1.28 gpf Elongated Wall Mount Toilet in White

S24501301

Manufacturer Part #: 24501301

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Complete water closet system including Royal flushometer designed to maximize performance
  • Durable, hygienic vitreous china construction with elongated rim
  • Syphonjet flushing achieves 1000g Map Scores when used with Sloan flushometers
  • IAPMO certified to meet or exceed ASME A112.19.2 standards

SPECIFICATIONS

ADA Compliant
Yes
Application
Commercial
BAA Compliant
Yes
Bowl Only - FEI
No
Bowl Shape
Elongated
CEC Compliant
For Sale in CA
Flow Rate Range
1.0 - 1.28 gpf
Flush Type
Siphon Jet
GSA Approved
No
Green
WaterSense, Yes
Handle Type
Touchless
IAPMO Listed
Yes
MA Approved
No
Spud Location
Top
Tank Only - FEI
No
Toilet Installation
Wall Mount
Toilet Type
One Piece
Toilet Urinal Outlet
Wall
WaterSense Labeled
Yes

DOCUMENTS

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday