Sloan Valve

1.28 gpf Repair Kit

Part #S3378047  |  Manufacturer Part #3378047

Flow Rate:

1.28 gpf
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Specifications

ADA Compliant: No

BAA Compliant: No

CARB OTC LEED Compliant: No

Flow Rate: 1.28 gpf

Flow Rate Range: 1.0 - 1.28 gpf

GSA Approved: No

IAPMO Listed: No

Lead Law Compliant: Yes

WaterSense Labeled: No