1.5 gpf Sensor Flush Valve

Part #S3790012  |  Item #3080507  |  Manufacturer Part #3790012

$ 404.81 EACH

Flush Type:

Sensor

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • High chloramine resistant PERMEX synthetic rubber diaphragm with Linear Filtered Bypass and Vortex Cleansing Action
  • Valve body, Cover, Tailpiece and Control Stop shall be in compliance with ASTM Alloy Classification for Semi-Red Brass
  • Valve shall be in compliance to the applicable sections of ASSE 1037

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A112.19.2

ASME Specifications: ASME A112.19.2

ASSE Standards: ASSE 1037

Average Life: 6

BAA Compliant: Yes

Battery Size: AA

CARB OTC LEED Compliant: No

Color Finish: Polished Chrome

Color Finish Category: Chromes

End Connection 1: IPS

End Connection 2: IPS

End Connections: IPS

Flow Rate: 1.5 gpf

Flow Rate Range: Greater than 1.28 gpf

Flush Type: Sensor

Flush Valve Application: Commercial Toilet

GSA Approved: No

Height: 16-1/2 in

IAPMO Listed: Yes

Installation Type: Wall Mount

Maximum Pressure: 80 psi

NSF Certified: No

Power Source: Battery

Spud Location: Top

Spud Size: 3/4 in

UL Listed: No

Valve Body Material: Semi-red Brass

Valve Size: 3/4 in

WaterSense Labeled: No