186 1.5 gpf Exposed Urinal Flushometer Flush Valve

You last purchased this on
 
Sloan

186 1.5 gpf Exposed Urinal Flushometer Flush Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sloan

186 1.5 gpf Exposed Urinal Flushometer Flush Valve

  • Fast #
  • Part #S3782600
  • Item #3150921
  • Manufacturer Part #3782600
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Water conservation is aided by the ADA-compliant, non-hold-open handle, which prevents urinal from exceeding intended flush volume
  • Flush accuracy is controlled by CID technology, also enhancing water efficiency
  • Flush volumes start as low as 1.0 gpf/3.8 Lpf
  • Valve body, Cover, Tailpiece and Control Stop shall be in compliance with ASTM Alloy Classification for Semi-Red Brass
  • Adjustable tailpiece to accommodate different height requirements
  • High chloramine resistant PERMEX synthetic rubber diaphragm with Linear Filtered Bypass and Vortex Cleansing Action
  • Durability is facilitated with high copper, low zinc brass castings for dezincification resistance
  • Integrity of the product is maintained with the vandal-resistant stop cap
  • Manual Exposed Flushometer for Wall Hung Urinals, 11.5" Rough in
  • Valve shall be in compliance to the applicable sections of ASSE 1037
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
BAA Compliant:
Yes
CARB OTC LEED Compliant:
No
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Flow Rate:
1.5 gpf
Flow Rate Range:
1.0 gpf - 1.5 gpf
GSA Approved:
No
Height:
11-1/2 in
IAPMO Listed -:
Yes
Installation Type:
Wall Mount
Material:
Brass
Type:
S3782600
Valve Size:
3/4 in
WaterSense Labeled:
No