0 items

Sloan Valve Royal® 186 Flush Valve with Sweat

S30126

Flow Rate

Starting at $180.46
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Adjustable tailpiece
  • Durability is facilitated with high copper, low zinc brass castings for dezincification resistance
  • Flush accuracy is controlled by CID technology, also enhancing water efficiency
  • Integrity of the product is maintained with the vandal-resistant stop cap
  • Manual Exposed Flushometer for Wall Hung Urinals, 11.5" Rough in
  • PERMEX synthetic rubber diaphragm with Dual Filtered Fixed Bypass
  • Valve body, Cover, Tailpiece and Control Stop shall be in compliance with ASTM Alloy Classification for Semi-Red Brass
  • Valve shall be in compliance to the applicable sections of ASSE 1037
  • Water conservation is aided by the ADA-compliant, non-hold-open handle, which prevents urinal from exceeding intended flush volume

SPECIFICATIONS

ADA Compliant
Yes
Collection
Royal®
Color Finish
Chrome
Color Finish Category
Chromes
End Connection 1
IPS
Flow Rate
1.5 gpf
Installation Type
Wall Mount
Valve Size
3/4 in
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday