22-5/8 in. Hanger Bracket for WES-4000 Urinal
22-5/8 in. Hanger Bracket for WES-4000 Urinal
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- BAA Compliant:
- No
- Brand Model Compatibility:
- WES-4000 Urinal
- CARB OTC LEED Compliant:
- No
- IAPMO Listed -:
- No
- Product Type:
- Hanger Bracket
- WaterSense Labeled:
- No