3/4 in. Vacuum Breaker
3/4 in. Vacuum Breaker
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Brand Model Compatibility:
- Model 197 Flushometers
- FM Approved:
- No
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 10-1/2 in
- Fitting Sizes:
- 3/4 in x 10-1/2 in
- GSA Approved:
- No
- Length:
- 10-3/4 in
- NSF Certified:
- No
- Product Type:
- Vacuum Breaker