Battery Pack for Optima® EAF-750
Battery Pack for Optima® EAF-750
Frequently Purchased Together
Product Details
- For Use With Optima® EAF-750 Faucet
- Sloan® Battery Pack
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- Faucet Part Type:
- Battery Box
- Fits Brand:
- Sloan Valve
- Fits Model:
- EAF-750
- GSA Approved:
- No
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Volts:
- 6V
- WaterSense Labeled:
- No