Sloan Valve

Act-O-Matic® 3-19/32 in. 2.5 gpm Brass Wall Mount 1-Function Round Showerhead in Polished Brass

Part #S4021029  |  Manufacturer Part #4021029

Color/Finish:
Polished Brass

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Product shown in Polished Chrome

Specifications

ADA Compliant: No

ANSI Specifications: ANSI A112.18.1M

ASME Specifications: ASME A112.18.1M

Application: Commercial

CARB OTC LEED Compliant: No

CEC Compliant: Not for Sale in CA

CSA Certified: CSA B125

Collection: Act-O-Matic®

Color Finish: Polished Brass

Color Finish Category: Brass Tones

Diameter: 2-1/2 in

End Connection 1: NPT

End Connections: NPT

Faucet Material: Brass

Faucet Mount: Wall Mount

Fitting Size 1: 1/2 in

Fitting Sizes: 1/2 in

GSA Approved: No

Height: 3-19/32 in

IAPMO Listed: Yes

Material: Brass

NSF Certified: No

Shape: Round

Showerhead Flow Rate: 2.5

Showerhead Function: Single

WaterSense Labeled: No