Sloan Valve Basys™ 0.5 gpm 1-Hole Battery Sensor Pedestal Faucet in Polished Chrome

S3324037

Color Finish

(Pricing is for Polished Chrome)

$433.12

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • Above deck individual diagnostic indicators for battery life, solenoid condition, and power-up mode
  • All electronics sealed to IP-67
  • Flexible, high pressure supply hoses, 3/8" compression connections
  • Gold plated electrical contacts
  • Integral water supply shut off
  • Modular construction
  • One tool service
  • Solenoid housed in removable carrier that includes supply strainer
  • Supply strainer serviceable from above deck
  • Vandal resistant spray insert, key housed inside faucet body

SPECIFICATIONS

ADA Compliant
Yes
Application
Commercial
CEC Compliant
For Sale in CA
Collection
Basys™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Installation
1 Hole
Faucet Mount
Deck Mount
Flow Rate
0.5 gpm
Installation Type
Deck Mount
Lead Law Compliant
Yes
Material
Zinc Die Cast
Power Source
Battery
Trim Only
No
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday