Sloan Valve

Basys® 1.5 gpm 1 Hole Deck Mount Sensor Operated Institutional Sink Faucet in Polished Chrome

Part #S3324298  |  Manufacturer Part #3324298

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

ADA Compliant

Green

Lead Law Compliant

Specifications

ADA Compliant: Yes

ASME Specifications: ASME A112.18.1, ASME A112.18.1M

Application: Commercial

Bathroom Faucet Type: Monoblock

Battery Size: AA

Battery Type: Alkaline

Built-in Stops: No

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Collection: Basys®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Deck Plate Included: No

Depth: 7-9/32 in

Faucet Connection: Compression

Faucet Connection Size: 3/8 in

Faucet Height: 10 in

Faucet Material: Die Cast Metal

Faucet Mount: Deck Mount

Faucet Valve Type: Solenoid

Flow Rate: 1.5 gpm

GSA Approved: No

Green: WaterSense, Yes

IAPMO Listed: No

Institutional Faucet Type: Service

Lead Law Compliant: Yes

NSF Certified: No

Number of Holes: 1 Hole

Power Source: Battery

Spout Height: 6 in

Spout Reach: 6-5/8 in

Trim Only: No

UL Listed: No

Vandal Resistant: No

WaterSense Labeled: Yes

Width: 2-1/4 in