Basys™ Deckmount Electronic Bathroom Sink Faucet in Chrome-Plated

Part #S3324238  |  Item #4599538  |  Manufacturer Part #3324238

$ 618.43 EACH

Color/Finish:
Polished Chrome

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

ADA Compliant

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI 1951, ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Residential

BAA Compliant: No

Battery Size: 6V

Battery Type: Alkaline

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Collection: Basys™

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Connection: Compression

Faucet Connection Size: 3/8 in

Faucet Material: Die Cast

Faucet Mount: Deck Mount

Faucet Type: Electronic

Flow Rate: 0.5 gpm

GSA Approved: No

Height: 5 in

IAPMO Listed: Yes

Maximum Pressure: 125 psi

NSF Certified: Yes

NSF Specifications: NSF 372

Number of Holes: 1 Hole

Power Source: Hardwired

Spout Height: 2 in

Spout Reach: 4 in

Trim Only: No

Volts: 100/264V

WaterSense Labeled: No