Cover Sensor Assembly for Sloan Valve Solis 1.6 gpf and 1.28 gpf Single Flush and Dual Flush Flushometer
Cover Sensor Assembly for Sloan Valve Solis 1.6 gpf and 1.28 gpf Single Flush and Dual Flush Flushometer
Package Quantity Info:
EA: 1 IP: 1 CA: 20-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- BAA Compliant:
- No
- Brand Model Compatibility:
- Sloan Valve Solis® 1.6 gpf and 1.28 gpf Single Flush and Dual Flush Flushometer
- CARB OTC LEED Compliant:
- No
- Product Type:
- Cover Sensor Assembly
- WaterSense Labeled:
- No
- Weight:
- 2.5 lb