Sloan Valve Crown® 111 1.28 gpf Flushometer with 1-1/2 in. Top Spud Placement in Polished Chrome

S3120000

Color/Finish

(Pricing is for Polished Chrome)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • ADA-compliant, metal oscillating, non-hold open handle with triple seal handle packing keeps fixture from exceeding intended flush volume
  • Adjustable tailpiece accommodates different widths
  • Fixed volume piston with filtered O-ring bypass
  • Flush volumes to meet water-efficiency goals
  • High copper, low zinc brass casting for dezincification resistance ensures long life
  • Locking, vandal-resistant stop cap prevents tampering
  • Unique cover design isolates threads from water source, protecting threads from harsh water conditions
  • Valve body, Cover, Tailpiece and Control Stop shall be in compliance with ASTM Alloy Classification for Red Brass
  • Valve shall be in compliance to the applicable sections of ASSE 1037

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.19.2
BAA Compliant
No
CARB OTC LEED Compliant
No
Collection
Crown®
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
IPS
Flow Rate
1.28 gpf
GSA Approved
No
Green
WaterSense, Yes
IAPMO Listed
No
Installation Type
Floor Mount, Wall Mount
Material
Metal
Valve Size
1 in
WaterSense Labeled
Yes

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday