Sloan Valve

Crown® 115 1 in. Flushometer in Chrome-Plated

Part #S3120300  |  Manufacturer Part #3120300

Valve Size:

1 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

ADA Compliant

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A112.19.2

ASME Specifications: ASME A112.19.2

BAA Compliant: No

CARB OTC LEED Compliant: No

Collection: Crown®

Color Finish: Chrome Plated

Color Finish Category: Chromes

End Connection 1: IPS

End Connections: IPS

Flow Rate: 1.6 gpf

GSA Approved: No

IAPMO Listed: No

Installation Type: Floor Mount, Wall Mount

Material: Brass

Valve Size: 1 in

WaterSense Labeled: No