111 1.28 gpf Manual Flush Valve
Crown® 111 1.28 gpf Manual Flush Valve
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Fixed Volume Piston with Filtered O-ring Bypass
- Sweat Solder Adapter with Cover Tube and Cast Set Screw Wall Flange
- Rough-In 11-1/2 in
- Valve designed to accept Low and Ultra-Low Consumption Pistons only to ensure Water Conservation
- ADA compliant
- Handle Packing, Main Seat, Stop Seat and Vacuum Breaker molded from PERMEX® Rubber Compound for Chloramine Resistance Adjustable Tailpiece
- Non-Hold-Open Handle and No External Volume Adjustment to Ensure Water Conservation
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME 112.19.2
- BAA Compliant:
- Yes
- CARB OTC LEED Compliant:
- Yes
- Collection:
- Crown®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 gpf - 1.5 gpf
- Flush Type:
- Manual
- Flush Valve Application:
- Commercial Toilet
- Green Product:
- Yes, WaterSense
- Height:
- 11-1/2 in
- Installation Type:
- Wall Mount, Floor Mount
- Length:
- 4-3/4 in
- Material:
- Brass
- Spud Location:
- Top
- Spud Size:
- 1-1/2 in
- Valve Body Material:
- Semi-red Brass
- WaterSense Labeled:
- Yes