1.6 gpf Sensor Flush Valve
1.6 gpf Sensor Flush Valve
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- 30% water savings with reduced flush
- Estimated 3 year battery life
- Battery powered
- True Mechanical Override for manual flush
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Flow Rate:
- 1.6 gpf
- Flow Rate Range:
- Greater than 1.5 gpf
- Flush Type:
- Sensor
- Flush Valve Application:
- Commercial Toilet
- Power Source:
- Battery
- Spud Location:
- Top
- WaterSense Labeled:
- No