0.25 gpf Sensor Flush Valve

You last purchased this on
 
Sloan

Ecos® 0.25 gpf Sensor Flush Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sloan

Ecos® 0.25 gpf Sensor Flush Valve

  • Fast #
  • Part #S3250290
  • Item #3611901
  • Manufacturer Part #3250290
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Automatically operates by means of an infrared sensor with multiple-focused, lobular sensing fields for high and low target detection
  • User-friendly, three-second flush delay
  • Water-efficient flush volume of either .13 gpf or .25 gpf
  • Cast iron butterfly
  • Valve body, Cover, Tailpiece and Control Stop shall be in compliance with ASTM Alloy Classification for Semi-Red Brass
  • Valve shall be in compliance to the applicable sections of ASSE 1037
  • Fixed metering bypass and no external volume adjustment to ensure water conservation
  • High copper, low zinc brass castings for dezincification resistance
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
BAA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Ecos®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Flow Rate:
0.25 gpf
Flow Rate Range:
.25 gpf - 1.0 gpf
Flush Type:
Sensor
Flush Valve Application:
Commercial Urinal
GSA Approved:
No
Green Product:
Yes, WaterSense
IAPMO Listed -:
Yes
Installation Type:
Wall Mount, Floor Mount
Material:
Brass, Rubber
Power Source:
Battery
Spud Location:
Top
Spud Size:
3/4 in
WaterSense Labeled:
Yes