0.5 gpf Exposed Urinal Flushometer Flush Valve

You last purchased this on
 
Sloan

Ecos® 0.5 gpf Exposed Urinal Flushometer Flush Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sloan

Ecos® 0.5 gpf Exposed Urinal Flushometer Flush Valve

  • Fast #
  • Part #S3370431
  • Item #3923674
  • Manufacturer Part #3370431
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Automatically operates by means of an infrared sensor with multiple-focused, lobular sensing fields for high and low target detection
  • User-friendly, three-second flush delay
  • Water-efficient flush volume of either .13 gpf or .25 gpf
  • Valve body, Cover, Tailpiece and Control Stop shall be in compliance with ASTM Alloy Classification for Semi-Red Brass
  • Valve shall be in compliance to the applicable sections of ASSE 1037
  • Fixed metering bypass and no external volume adjustment to ensure water conservation
  • High copper, low zinc brass castings for dezincification resistance
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
BAA Compliant:
Yes
Battery Size:
AA
Battery Type:
Alkaline
CARB OTC LEED Compliant:
No
Collection:
Ecos®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Flow Rate:
0.5 gpf
Flow Rate Range:
.25 gpf - 1.0 gpf
GSA Approved:
No
Green Product:
Yes, WaterSense
Height:
16-1/2 in
IAPMO Listed -:
Yes
Installation Type:
Wall Mount
Material:
Brass
Power Source:
Battery
Valve Size:
3/4 in
WaterSense Labeled:
Yes