1 gpf Single Flush Valve

You last purchased this on
 
Sloan

Ecos® 1 gpf Single Flush Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sloan

Ecos® 1 gpf Single Flush Valve

  • Fast #
  • Part #S3370443
  • Item #4325059
  • Manufacturer Part #3370443
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Buttons on top of the flush valve enable manual flushing with a full or reduced flush in case of power outage or at restroom visitor's discretion
  • Employs an infrared sensor with multiple-focused, lobular sensing fields for high and low target detection
  • Automatically initiates a 1.1 gpf or 1.6 gpf flush based on how long the user remains in sensor range
  • Valve shall be in compliance to the applicable sections of ASSE 1037
  • Fixed metering bypass and no external volume adjustment to ensure water conservation
  • Valve body, Cover, Tailpiece and Control Stop shall be in compliance with ASTM Alloy Classification for Semi-Red Brass
  • High copper, low zinc brass castings for dezincification resistance
  • User-friendly, three-second flush delay
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A112.19.2
ASME:
ASME A112.19.2
ASSE Standards:
ASSE 1037
BAA Compliant:
Yes
CARB OTC LEED Compliant:
No
Collection:
Ecos®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Flow Rate:
1.0 gpf
Flow Rate Range:
1.0 gpf - 1.5 gpf
Flush Type:
Manual
Flush Valve Application:
Commercial Urinal
GSA Approved:
No
Height:
16-1/2 in
IAPMO Listed -:
Yes
Installation Type:
Wall Mount
NSF Certified:
No
PipeTubing Size:
3/4 in
Power Source:
Hardwired
Pressure - Maximum:
80 psi
Spud Location:
Top
Spud Size:
3/4 in
UL Listed:
No
Valve Body Material:
Semi-red Brass
Valve Type:
Diaphragm Valve
WaterSense Labeled:
No