111 Dual Flush Valve in Polished Chrome
Ecos® 111 Dual Flush Valve in Polished Chrome
Package Quantity Info:
EA: 1 IP: 1 PT: 12-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Drilled for 8" widespread faucet
- 34" height for maximum comfort
- Exposed sensor activated Sloan ECOS® Electronic Dual Flush Model Water Closet Flushometer for floor mounted or wall hung top spud bowls
- Mounting hardware included
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.6
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Ecos®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Flow Rate:
- 1.6 gpf
- Flow Rate Range:
- Greater than 1.5 gpf
- GSA Approved:
- No
- IAPMO Listed -:
- Yes
- Material:
- Brass
- Power Source:
- Battery
- Type:
- S20221303
- WaterSense Labeled:
- No