Sloan Valve Ecos® 1.28 gpf Sensor Flush Valve

S3370421

Manufacturer Part #: 3370421

Flush Type

Sensor

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Automatically initiates a 1.1 gpf or 1.6 gpf flush based on how long the user remains in sensor range
  • Buttons on top of the flush valve enable manual flushing with a full or reduced flush in case of power outage or at restroom visitor's discretion
  • Employs an infrared sensor with multiple-focused, lobular sensing fields for high and low target detection
  • User-friendly, three-second flush delay
  • High copper, low zinc brass castings for dezincification resistance
  • Fixed metering bypass and no external volume adjustment to ensure water conservation
  • Valve body, Cover, Tailpiece and Control Stop shall be in compliance with ASTM Alloy Classification for Semi-Red Brass
  • Valve shall be in compliance to the applicable sections of ASSE 1037

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
Collection
Ecos®
Flow Rate
1.28 gpf
Flow Rate Range
1.0 - 1.28 gpf
Flush Type
Sensor
Flush Valve Application
Commercial Toilet
Installation Type
Floor Mount, Wall Mount
Power Source
Battery
Spud Location
Top
Spud Size
1-1/2 in
Type
S3370421

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday