Sloan Valve
Ecos® 1.28 gpf Sensor Flush Valve
Part #S3370448 | Item #4413808 | Manufacturer Part #3370448
Flush Type:
SensorProduct Details
- Dual-flush model automatically initiates a 1.1 gpf or 1.6 gpf flush based on how long user remains in sensor range, buttons on top of the flush valve enable manual flushing with a standard or reduced flush at restroom visitor's discretion
- Deploys an infrared sensor with multiple-focused, lobular sensing fields for high and low target detection
- User-friendly, three-second flush delay
- High copper, low zinc brass castings for dezincification resistance
- Fixed metering bypass and no external volume adjustment to ensure water conservation
- Valve body, Cover, Tailpiece and Control Stop shall be in compliance with ASTM Alloy Classification for Semi-Red Brass
- Valve shall be in compliance to the applicable sections of ASSE 1037
Specifications
ADA Compliant: Yes
Collection: Ecos®
Color Finish: Polished Chrome
Color Finish Category: Chromes
Flow Rate: 1.28 gpf
Flow Rate Range: 1.0 gpf - 1.5 gpf
Flush Type: Sensor
Flush Valve Application: Commercial Toilet
Installation Type: [Wall Mount, Floor Mount]
Power Source: Battery
Spud Location: Top
Spud Size: 1-1/2 in
Type: S3370448
WaterSense Labeled: No
Weight: 13