Ecos® 1.6 gpf Sensor Flush Valve

Part #S3370420  |  Item #3923653  |  Manufacturer Part #3370420

$ 477.36 EACH

Flush Type:

Sensor
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Automatically initiates a 1.1 gpf or 1.6 gpf flush based on how long the user remains in sensor range
  • Buttons on top of the flush valve enable manual flushing with a full or reduced flush in case of power outage or at restroom visitor's discretion
  • Employs an infrared sensor with multiple-focused, lobular sensing fields for high and low target detection
  • User-friendly, three-second flush delay
  • High copper, low zinc brass castings for dezincification resistance
  • Fixed metering bypass and no external volume adjustment to ensure water conservation
  • Valve body, Cover, Tailpiece and Control Stop shall be in compliance with ASTM Alloy Classification for Semi-Red Brass
  • Valve shall be in compliance to the applicable sections of ASSE 1037

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.19.6

Collection: Ecos®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Flow Rate: 1.6 gpf

Flow Rate Range: Greater than 1.5 gpf

Flush Type: Sensor

Flush Valve Application: Commercial Toilet

Installation Type: [Wall Mount, Floor Mount]

Material: Brass

Power Source: Battery

Spud Location: Top

Spud Size: 1-1/2 in

Type: S3370420

WaterSense Labeled: No

Weight: 13