Sloan Valve Efficiency Series 1.6 gpf Elongated Wall Mount Toilet in White

S20521002

Manufacturer Part #: 20521002

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Integral flushing rim
  • Elongated bowl
  • Siphon jet flush technology
  • Toilet seat not included
  • Compliant with Buy American Act when purchased as a combination
  • I.P.S. top spud inlet: 1-1/2"
  • Glazed trapway: 2-1/8"
  • Water closet compliant to the applicable sections of ASME A112.19.2/CSA B45.1

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A117.1
Application
Commercial
BAA Compliant
Yes
Bowl Only - FEI
No
Bowl Shape
Elongated
CEC Compliant
For Sale in CA
CSA Certified
CSA B45.1
Collection
Efficiency Series
Flow Rate
1.6 gpf
Flow Rate Range
Greater than 1.28 gpf
Flush Type
Siphon Jet
GSA Approved
No
IAPMO Listed
No
MA Approved
No
Tank Only - FEI
No
Toilet Installation
Wall Mount
Toilet Type
One Piece
Toilet Urinal Outlet
Rear
WaterSense Labeled
No
Width
17-1/2 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday