Elongated Toilet Bowl in White

You last purchased this on
 
Sloan

Efficiency Series Elongated Toilet Bowl in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Sloan

Efficiency Series Elongated Toilet Bowl in White

  • Fast #
  • Part #S2102050
  • Item #3923756
  • Manufacturer Part #2102050
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Integral flushing rim with bed pan lugs
  • Elongated bowl
  • Complete High Efficiency Toilet (HET) system
  • Water surface: 9-1/2" x 8-1/4"
  • Toilet seat not included
  • Glazed trapway: 2-1/8"
  • I.P.S. top spud inlet: 1-1/2"
  • Siphon jet flush technology
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI A117.1
ASME:
ASME A112.19.2
Application:
Commercial
BAA Compliant:
No
Bowl Only:
Yes
Bowl Shape:
Elongated
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B45.1
Collection:
Efficiency Series
Color Finish Category:
Whites
Color Finish Name:
White
Flow Rate Range:
1.0 - 1.28 gpf
GSA Approved:
No
IAPMO Listed -:
No
MA Approved -:
No
Material:
Vitreous China
Tank Only:
No
Toilet Bowl Height:
14-1/4 in
Toilet Bowl Length:
26-3/4 in
Toilet Bowl Width:
17-1/2 in
Toilet Installation:
Wall Mount
Toilet Type:
Bowl
Toilet/Urinal Outlet:
Rear
WaterSense Labeled:
No